Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C-mineral thick coating

2C thick coating mineral
SRFCOAT-2C-MINERAL-THICKCOATING

Art.-no. 0893212150
EAN 4065746508728
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
Flexible polymer-modified thick coating for waterproofing buildings
  • Two-component, mineral, flexible, polymer-modified thick coating

  • Quick hardening, even at low temperatures

  • High strength, making the product suitable for use in base construction

  • Very quickly becomes rainproof (approx. 2 hours)

  • Resistant to pressurised water within 24 hours

  • Viscoplastic, bridges cracks up to 2 mm in width in accordance with PG-MDS/FPD, UV-resistant

  • Bitumen-free, therefore very environmentally friendly

  • Can be painted and plastered over, e.g. with a base plaster

  • Simple and clean application

  • Good adhesion even when applying overhead

  • Certified radon-proof (at 3 mm dry layer thickness)
Notice
  • Protects inclined corners from mechanical damage.

  • The inclined corner must only be glued or reworked with solvent-free products.

  • Edge, field, building separation and movement joints must be carried over or integrated at the specified locations and suppressed (e.g. with edge strips).

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Larger product residues must be disposed of in their original packaging in accordance with the applicable regulations. Fully emptied packaging must be recycled accordingly.

Product information

Certificates/ Documents

 | 

 | 

Application area

Can be used for waterproofing the inside and outside of buildings. The flexible 2C-mineral thick coating can be used both in new buildings and for structural repairs, e.g. as a base seal.


It can be used on old bituminous seals, on slightly damp surfaces or on mineral seals.


Mixed with quartz sand, the thick coating can also be used to even out surfaces or as a hollow-cavity mortar. When used as a mineral sealing compound, it can also be used under tiles and panels and, according to load case W4-E, also as a cross-section seal under rising masonry. The mineral compounds can also be used for insulating plate bonding.

Chemical basis

Mineral mixture with polymers added

Density

1.2 g/cm³

Max. working life

45 min

Able to withstand rain after

2 h

Min. processing temperature

2 °C

Max. processing temperature

30 °C

Max. temperature resistance

50 °C

Ultraviolet resistance

10 years, not suitable for roof application

Bitumen-free

Yes

Crack bridging conditions

for 3-mm layer thickness

Contents

25 l

Container

Bucket

Weight of content

25 kg

Shelf life from production

9 Month

Conditions to maintain shelf life from production

cool, dry and frost-free storage area

When used as a flexible mineral polymer-modified thick coating (FPD):
Water influence classTSD [mm]NSD [mm]Coverage [kg/m2]
W1-E33,2Approx. 3.6
W2.1-E44,2Approx. 4.8
W2-B44,2Approx. 4.8
W3-E33,2Approx. 3.6
W4-E22,1Approx. 2.4
When used as mineral sealing compound (MDS):
Water influence classTSD [mm]NSD [mm]Coverage [kg/m2]
W1-E22,12,4
W2.1-E2,52,73,1
W3-E2,52,73,1
W4-E22,12,4

Explanation of terms in the coverage table:



  • W1-E: Soil moisture and non-pressurised water in accordance with DIN18533:2017-07

  • W2.1-E: Moderate influence from pressurised water (immersion depth ≤ 3 m) in accordance with DIN 18533:2017-07

  • W2-B: Container seals in accordance with DIN 18535:2017-07 up to ≤ 10 m fill level

  • W3-E: Non-pressurised water on ceilings covered with earth in accordance with DIN 18533:2017-07

  • W4-E: Spray water and soil moisture on the wall base as well as capillary water in and under walls in accordance with

  • DIN 18533:2017-07

  • TSD: Minimum dry layer thickness

  • NSD: Wet layer thickness


Other coverage values:


  • As panel adhesive: at least 3.0 kg/m2

  • As levelling compound: approx. 0.5 kg/m2 plus 0.3 kg of sand

  • As chamfer filler: approx. 0.3 kg/m


Note:


Coverage based on DIN 18533. The 2C-mineral thick coating is not yet part of the standard. The information given in the Deutsche Bauchemie e. V. "Guideline for the planning and application of sealing of elements in contact with soil with flexible polymer-modified thick coatings (FPD)" applies.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information