2C-mineral thick coating
2C thick coating mineral
SRFCOAT-2C-MINERAL-THICKCOATING
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two-component, mineral, flexible, polymer-modified thick coating
- Quick hardening, even at low temperatures
- High strength, making the product suitable for use in base construction
- Very quickly becomes rainproof (approx. 2 hours)
- Resistant to pressurised water within 24 hours
- Viscoplastic, bridges cracks up to 2 mm in width in accordance with PG-MDS/FPD, UV-resistant
- Bitumen-free, therefore very environmentally friendly
- Can be painted and plastered over, e.g. with a base plaster
- Simple and clean application
- Good adhesion even when applying overhead
- Certified radon-proof (at 3 mm dry layer thickness)
- Protects inclined corners from mechanical damage.
- The inclined corner must only be glued or reworked with solvent-free products.
- Edge, field, building separation and movement joints must be carried over or integrated at the specified locations and suppressed (e.g. with edge strips).
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Larger product residues must be disposed of in their original packaging in accordance with the applicable regulations. Fully emptied packaging must be recycled accordingly.
Can be used for waterproofing the inside and outside of buildings. The flexible 2C-mineral thick coating can be used both in new buildings and for structural repairs, e.g. as a base seal.
It can be used on old bituminous seals, on slightly damp surfaces or on mineral seals.
Mixed with quartz sand, the thick coating can also be used to even out surfaces or as a hollow-cavity mortar. When used as a mineral sealing compound, it can also be used under tiles and panels and, according to load case W4-E, also as a cross-section seal under rising masonry. The mineral compounds can also be used for insulating plate bonding.
Chemical basis | Mineral mixture with polymers added |
Density | 1.2 g/cm³ |
Max. working life | 45 min |
Able to withstand rain after | 2 h |
Min. processing temperature | 2 °C |
Max. processing temperature | 30 °C |
Max. temperature resistance | 50 °C |
Ultraviolet resistance | 10 years, not suitable for roof application |
Bitumen-free | Yes |
Crack bridging conditions | for 3-mm layer thickness |
Contents | 25 l |
Container | Bucket |
Weight of content | 25 kg |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area |
When used as a flexible mineral polymer-modified thick coating (FPD): | |||
Water influence class | TSD [mm] | NSD [mm] | Coverage [kg/m2] |
W1-E | 3 | 3,2 | Approx. 3.6 |
W2.1-E | 4 | 4,2 | Approx. 4.8 |
W2-B | 4 | 4,2 | Approx. 4.8 |
W3-E | 3 | 3,2 | Approx. 3.6 |
W4-E | 2 | 2,1 | Approx. 2.4 |
When used as mineral sealing compound (MDS): | |||
Water influence class | TSD [mm] | NSD [mm] | Coverage [kg/m2] |
W1-E | 2 | 2,1 | 2,4 |
W2.1-E | 2,5 | 2,7 | 3,1 |
W3-E | 2,5 | 2,7 | 3,1 |
W4-E | 2 | 2,1 | 2,4 |
Explanation of terms in the coverage table:
Other coverage values:
Note: Coverage based on DIN 18533. The 2C-mineral thick coating is not yet part of the standard. The information given in the Deutsche Bauchemie e. V. "Guideline for the planning and application of sealing of elements in contact with soil with flexible polymer-modified thick coatings (FPD)" applies. |