2C frame foam PURlogic® Turbo
2C door-frame foam PURlogic Turbo
DRFRMFM-2C-PURLOGIC-TURBO-210ML
Art.-no. 0892147
EAN 4052712606649
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very quick to reach final strength
Reduces spreading time to 20 minutes, saving time and money
Good adhesive properties
Adheres well to various wall attachment and frame materials
Dimensionally stable foam
- No pressing during and after the hardening phase
- < 5% dimensional change
General test certificate from construction authorities
Complies with building material class B2 in accordance with DIN 4102, Part 1
Uniform, fine-celled foam structure
High degree of emptying
Resistant to ageing
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURlogic® universal primer should be used for porous and absorbent substrates. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove any fresh flecks of foam with PURlogic® Clean. Hardened foam can only be removed mechanically. Store upright cartridges in a cool, dry and frost-protected place. Protect from heating up to over 30°C. PURlogic® Turbo can be stored at +20°C for approximately 9 months. At higher temperatures, the storage time is reduced.
| Technical overview table for Purlogic® PU foams and spray cork | |||||||||||||||||
| Technical features | Main area of application | ||||||||||||||||
| Würth product Art. no. | Yield free-foaming up to … | Adhesive-free at +20°C from … min | Can be cut from … min | Can be spread from … min (curing) | Can be processed (substrate/environment) from … °C | Can be processed (can temperature) from … °C | UV-resistant | Building material class in accordance with DIN 4102 | Thermal sealing between window frame and wall | Sound insulation for window joints | Sound insulation in door frames | Fixing and filling of door frames | Filling, sealing and insulating cavities | Sealing and filling of connection joints for roof elements | Filling openings for piping | Setting of bath and shower trays | Bonding stairs |
| PURLOGIC® TOP 0892 142 0892 142 1 | 40 l | 7 | 40 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Flex 0892 142 8 | 18 l | 6 | 20 | - | - 15 | 0 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®EASY 0892 143 | 30 l | 7 | 12 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®FAST 0892 144 | 10 l | 7 | 15 | 60 | +10 | +10 | No | B2 | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | O |
| PURLOGIC® SPRINT 0892 146 | 4.3 l | 3 | 9 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | ⎷ |
| PURLOGIC®Turbo 0892 147 | 5.5 l | 1,5 | +5 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | O |
| Dispersion spray cork 0892 140 | 500 ml | x | x | - | +5 | +5 | Yes | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | O | O | O |
| PURLOGIC®Premium 0892 142 4 | 50 l | 7 | 40 | - | -5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Easywhite 0892 143 300 | 25 l | 15 | 60 | - | +5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| O = not suitable ⎷ = suitable | |||||||||||||||||
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and secure wooden and steel door frame installation and for window sill connections.
Adheres to concrete, stone, hard PVC, metal and wood
Door frames and masonry must be load-bearing, clean and free from oils, grease and dust. Gypsum and aerated concrete must be primed. One cartridge is sufficient for 6 mounting points, which is equivalent to one door frame. Immediately remove fresh foam stains with PURLOGIC Clean, art. no. 0892 160. Hardened foam can only be removed mechanically.
Chemical basis | Mix of polyether polyols, diphenylmethane-4, 4'-diisocyanate |
Colour | Light beige |
Smell/fragrance | Characteristic |
Moulded density | 45 kg/m³ |
Conditions for moulded density | foamed into joints, tested in accordance with Würth test methods |
Cell structure | Medium - fine |
Cell structure conditions | tested in accordance with Würth test methods |
Working life | 1 min |
Tack-free after | 1.5 min |
Conditions for being tack-free | tested in accordance with Würth test methods |
Can be cut after | 8 min |
Conditions for ability to cut | tested in accordance with Würth test methods |
Full resilience | 20 min |
Conditions for full resilience | tested in accordance with Würth test methods |
Final spreading possible after | 20 min |
Conditions for final spreading | at 20°C and 50% relative humidity, tested in accordance with Würth test methods |
Min./max. processing temperature | 10 to 30 °C |
Min./max. ambient processing temperature | 10 to 30 °C |
Min./max. surface processing temperature | 10 to 30 °C |
Min./max. processing temperature for can | 10 to 30 °C |
Min./max. temperature resistance | -30 to 80 °C |
Max. short-term temperature resistance | 100 °C |
Compression strength | 4 N/cm² |
Compression strength conditions | in accordance with DIN 53421, at 10% compression |
Min. combined tension and shear resistance | 5 N/cm² |
Conditions for combined tension and shear resistance | in accordance with DIN 53427 |
Min. tensile strength | 8 N/cm² |
Conditions for tensile strength | in accordance with DIN 53455 |
Elongation at break | 10 % |
Elongation at break conditions | in accordance with DIN 53455 |
Yield (volume) approx. | 5.5 l |
Conditions for yield | Tested in accordance with Würth test methods |
Contents | 210 ml |
Weight of content | 254.1 g |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102 |
Resistance against | Aging |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | at 20°C |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!