2C foam gun PURlogic® Twinpress
2C foam gun, PURLOGIC Twinpress
FMGUN-2C-PURLOGIC-TWINPRESS
Art.-no. 089160121
EAN 4011231825665
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
High transmission
- The 500 kg push-out force enables gentle and fatigue-free work
- The double transmission optimally distributes the manual power to both push rods
Fast decompression
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
Datasheets(X)
For applying 2-component foams, 2 x 110 ml
- Ergonomic and balanced handle
- Makes it easy to use the gun
- Possible to release the catch with one hand
- High transmission
- The 500kg push-out force enables gentle and fatigue-free work
- The double transmission distributes the manual power to both push rods to optimum effect, quick tension release
- Non-drip function prevents material overrun
- Snap-fit function enables improved grip and prevents the cartridge from sliding or falling out
Material | Plastics - Polyamide PA |
Colour | Black |
Length | 310 mm |
Width | 178 mm |