2C epoxy primer
Primer 2C epoxy primer
PRIM-EPOXY-2C-5KG
Art.-no. 5866104105
EAN 4047376455092
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High protection against corrosion
- Suitable for electrostatic application
- Excellent chemical and mechanical resistance
- Can be used for insulation purposes on thermoplastic surfaces
- Permissible maximum VOC content: 540 g/l of product category 2 (e) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV). Max. VOC content: 565 g/l
- Solids content of base material in %: 69.8
- Available colours: FC 0006 = light grey
The surface must have the correct pre-treatment depending on the surface. Not suitable for powder coatings (temperatures too high)
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
As a high-quality primer in machine and boat construction, in agriculture, and for chemical transporters. Ideal primer for aluminium structures, e.g. in the bus sector, because it can be coated with filler. Surfaces: Painted surfaces, bare sheet steel, filled surfaces, can be coated with polyester fillers once cured. Reworking with PU sealants, e.g. Bond+Seal Can be painted over with all commercially available paints. Available colours: FC 0006 = light grey
Mixture by weight: 5:1 with epoxy hardener with universal thinner. Diluting adjustment depending on coat thickness up to 25 vol.%. Application tools: Brush, roller or paint spray gun, minimum nozzle size 1.6 mm
Can be painted over with all 1-component and 2-component products, at the earliest after 1 hour, at the latest after 24 hours, as sanding must be repeated after 24 hours.
Weight of content | 5 kg |
Chemical basis | 2-methoxy-1-methylethyl acetate |
Available colours | FC 0006 |
Colour | Light grey |
Yield (area) | 4 m² |
Conditions for drying time | at 20°C |
Max. processing temperature | 30 °C |
Density | 1.556 g/cm³ |
Max. temperature resistance | 150 °C |
Max. short-term temperature resistance | 180 °C |
Density conditions | at 20°C |
VOC concentration (CH) | 540 g/l |
Min. processing temperature | 10 °C |
Min. proportion of solids | 68 % |
Max. proportion of solids | 72 % |
Shelf life from production | 36 Month |
| Application: | ||||
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
| Air/flow cup | 4 | 1.5-1.8 | 2-3 | 5-15 % |
| HVLP | 2.5-3 | 1.5-1.8 | 2-4 | 5-15 % |
| Brush on/roll on | 0-5 % | |||
| Airless | 120-150 | 0.28-33 | 1-2 | 5-10 % |
| Drying: | ||||
| dust-dry | touch-dry | assembly-ready | can be painted over | |
| Object temperature 20 °C | 45-55 min | 4-5 h | 10-12 h | 1 h |
| Object temperature 60 °C | 45 min | |||
Substrate pre-treatment: Iron, steel: Clean, sand if necessary (remove rust, scale, rolling skin) and degrease with silicone remover, art. no. 0893 222 … Zinc: Ammonia-based wetting agent wash (zinc cleaner art. no. 0893 460 100) Aluminium: Clean, sand and degrease with silicone remover, art. no. 0893 222 … | ||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!