2C concrete sealant CERAfix 108
CONCSEAL-2K-CERAFIX-108-STONEGREY-6KG
Art.-no. 5875102108
EAN 4068362542619
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Resistant to diluted acids and alkalis, fuel oil and petrol.
Suitable substrates
- Concrete
- Calcium sulphate screeds (CA, CAF)
- Mastic asphalt screeds (AS)
- Magnesium screeds (MA)
- Cement screeds (CT)
The consumption quantities given are calculated values that do not account for surface roughness and absorbency, levelling or residual material in the container. We always recommend adding a 10 % safety margin to the calculated consumption figures. Higher temperatures reduce the working time. Lower temperatures increase the working time and curing time. Material consumption also increases at low temperatures. Exposure to moisture and contamination between individual work steps can severely impair the adhesion between the different layers. The substrate temperature must be at least 3 °C above the dew point when applying coatings. If there is an extended period between coats, or if surfaces that have already been treated with liquid synthetic resins are to be recoated after a long period of time, the old surface must be thoroughly cleaned and sanded. The surface must then be completely recoated to ensure that there are no pores. Ensure good ventilation during the drying and curing phase.
Avoid applying excessively thick layers (additional material consumption) for each coat. This leads to cracks developing and, in some cases, spalling and extends the time between coats.
Clean all equipment with suitable solvents immediately after use.
The colour may differ slightly between different production batches and due to variations in raw materials. Use the same production batch within the same section (same batch number on the delivery container).
Surface protection systems must be protected from moisture (e.g. rain, dew) for approx. 4-6 hours after application. Exposure to moisture will cause whitening and/or tackiness of the surface and may impair the curing process. Discoloured and/or tacky surfaces must be removed by e.g. sanding or abrasive blasting and recoated. Abrasive stress can scratch the surface, which is especially visible on dark colours. This does not affect the function. We recommend regularly maintaining the surface with suitable cleaning and care products to prolong the surface quality and finish.
Refer to the technical data sheets for the products listed here before starting work.
| Quality of the surface: | ||||
| Quality | Adhesive tensile strengths | Age | Residual moisture | |
| Concrete | at least C20/25 | ≥ 1.5 N/mm2 | at least 28 days | ≤ 6 % (CM method) |
| Screed | at least CT-C35-F5 in accordance with DIN EN 13813 | ≥ 1.5 N/mm2 | at least 28 days | ≤ 6 % (CM method) |
| Render | at least P ||| a/P ||| b | ≥ 0.8 N/mm2 | at least 28 days | ≤ 5 % (CM method) |
| Magnesia screed | at least MA-C35-F5 in accordance with DIN EN 13813 | ≥ 1.0 N/mm2 | at least 14 days | ≤ 2 % (CM method) |
| Calcium screed | at least CA-C25-F5 in accordance with DIN EN 13813 | ≥ 1.0 N/mm2 | at least 14 days | ≤ 0.5 % (CM method) ≤ 0.3 % with underfloor heating (CM method) |
| Mastic asphalt | at least AS-IC 15 | ≥ 1.0 N/mm2 | ||
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Cured product residues can be disposed of in accordance with waste code AVV 15 01 06.
Used for sealing mineral floor surfaces, magnesia screeds, calcium sulphate screeds and well-sealed poured tarmac screeds, e.g. in warehouses, garages, workshops, cellars and internal rooms.
The surfaces to be treated must be dry with ≤ 5 % residual moisture (CM method), firm, load-bearing and non-slip. Free from loose and adhesion-reducing substances, e.g. dust, grease, rubber abrasion etc.
Add component B to component A. Ensure that the entire hardener flows out of its container. Mix the material thoroughly with an appropriate stirrer to a homogeneous consistency. The mixing time is 3 minutes. Do not process the mixed material straight from the container it was supplied in. Decant the compound into a clean mixing bucket and stir again thoroughly.
Primer
- Thin CERAfix 108 with 8 % to max. 10 % water
- Apply the material in one step (cross coat) with a coating and sealing roller (approx. 6 mm pile height)
Compensating compound/scratch coat
- Mix CERAfix 108 with quartz sand (grit 0.1-0.35 mm) in a mixture ratio 1.0 : 0.5 parts by weight
- Mix the quartz sand into the previously homogeneously mixed and decanted resin and hardener compound. Ensure that the liquid and solid components are mixed evenly.
- The finished mixture is applied to the primed surface in one step in a layer thickness of max. 2 mm using the scratch coat method. Ventilate the applied compensating compound/scratch coat several times with a suitable spiked roller
- After hardening, rework any unevenness with 100 grit sandpaper without scoring and suction off
Topcoat
- CERAfix 108 is applied on the primer or scratch coat crosswise in one to two steps with a coating and sealing roller (approx. 6 mm pile height) in a rolling process
- Consumption: approx. 300-350 g/m² per step
Chemical basis | Epoxy resin |
Product weight (per item) | 6250.000 g |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Conditions for drying time | at 23°C and 60% relative humidity |
Colour | Stone grey RAL 7030 |
Shelf life from production | 12 Month |
Drying time | 7 d |
Max. processing temperature | 35 °C |
Min. processing temperature | 10 °C |
Resistance against | Diluted acids and lyes, Heating oil, Petrol |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!