2C concrete sealant CERAfix 108
2-component concrete sealant CERAfix 108
CONCSEAL-2K-CERAFIX 108 6KG
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1976239.jpg)
Register now and access more than 125,000 products
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!
Cured product residues can be disposed of in accordance with waste code AVV 15 01 06.
Chemical basis | Epoxy resin |
Product weight (per item) | 6 kg |
Conditions to maintain shelf life from production | at 10°C to 25°C |
Conditions for drying time | at 23°C and 60% relative humidity |
Colour | Pebble grey RAL 7032 |
Shelf life from production | 12 Month |
Drying time | 7 d |
Max. processing temperature | 35 °C |
Min. processing temperature | 10 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!