Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C concrete sealant CERAfix 108

2C concrete sealant CERAfix 108
CONCSEAL-2K-CERAFIX 108 6KG

Art.-no. 5875101108
EAN 4099618249921
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For sealing cement-based floor surfaces

Suitable surfaces:


  • Concrete

  • Calcium sulphate screeds (CA, CAF)

  • Poured tarmac screeds (AS)

  • Magnesia screeds (MA)

  • Cement screed (CT)
Notice

Specified consumption quantities are calculated values without additions for surface roughness and absorption, level compensation and remaining material in the container. We recommend always adding an imputed safety surcharge of 10 % onto the calculated consumption quantities. Higher temperatures shorten the application time. Lower temperatures increase the application and curing time. Material consumption also increases at low temperatures. The adhesion of individual layers to each other can be severely impaired due to the effects of moisture and contamination between the individual steps. Coating works require a surface temperature of min. 3 °C above the dew point temperature. If there is a longer waiting period between the individual steps or if already treated surfaces are to be recoated with liquid synthetic resins after a longer period of time, the old surface must be cleaned well and thoroughly sanded. Afterwards, a full, non-porous new coating must be applied. Ensure good ventilation during the drying and rehardening phase.



Avoid excessive layer thicknesses (additional material consumption) in the individual steps. This leads to cracks developing and possibly spalling and extend the waiting time between individual steps.



Clean all equipment with suitable solvents immediately after use.



Slight differences in colour are unavoidable due to different production methods and variations in raw materials. The same production method must be used for delimited area sections (same batch number of the delivery bundle).



Surface protection systems must be protected from moisture (e.g. rain, dew) for approx. 4-6 hours after application. Moisture causes whitening and/or tackiness of the surface and may cause the curing process to fail. Discoloured and/or tacky surfaces must be removed by e.g. sanding or abrasive blasting and reworked. Abrasive wear and tear can scratch the surface. Especially visible on dark shades. The functionality is not affected by this. Regular maintenance of the surface with suitable cleaning and care products is recommended to conserve the surface quality and finish for a long time.



The technical data sheets for the named products must be observed before work starts.

Quality of the surface:
QualityAdhesive tensile strengthsAgeResidual moisture
Concreteat least C20/25≥ 1.5 N/mm2at least 28 days≤ 6 % (CM method)
Screedat least CT-C35-F5 in accordance with DIN EN 13813≥ 1.5 N/mm2at least 28 days≤ 6 % (CM method)
Renderat least P ||| a/P ||| b≥ 0.8 N/mm2at least 28 days≤ 5 % (CM method)
Magnesia screedat least MA-C35-F5 in accordance with DIN EN 13813≥ 1.0 N/mm2at least 14 days≤ 2 % (CM method)
Calcium screedat least CA-C25-F5 in accordance with DIN EN 13813≥ 1.0 N/mm2at least 14 days≤ 0.5 % (CM method)
≤ 0.3 % with underfloor heating (CM method)
Mastic asphaltat least AS-IC 15≥ 1.0 N/mm2

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!


Cured product residues can be disposed of in accordance with waste code AVV 15 01 06.

Product information

Certificates/ Documents

 | 

 | 

Application area

Used for sealing cement-bound floor surfaces, magnesia screeds, calcium sulphate screeds and well sealed poured tarmac screeds, e.g. in warehouses, garages, workshops, cellars and internal rooms etc.

Instructions

The surfaces to be treated must be dry with ≤ 5 % residual moisture (CM method), firm, load-bearing and non-slip. Free from loose and adhesion-reducing substances, e.g. dust, grease, rubber abrasion etc.



The B component is added to the A component. It must be ensured that all of the hardener flows out of its container. The material is thoroughly mixed with an appropriate stirrer to a homogeneous consistency. The mixing time is three minutes. Do not process the mixed material straight from the container it was supplied in. Put the compound into a clean mixing bucket and carefully stir again.



Primer:


  • Thin CERAfix 108 with 8 % to max. 10 % water

  • Apply the material in one step (cross coat) with a coating and sealing roller (approx. 6 mm pile height)


Compensating compound/scratch coat:


  • Mix CERAfix 108 with quartz sand (grit 0.1-0.35 mm) in a mixture ratio 1.0: 0.5 parts by weight

  • The quartz sand is mixed into the previously homogeneously mixed resin and hardener components that have been put into a new container. It must be ensured that the liquid and solid components are mixed evenly.

  • The finished mixture is applied to the primed surface in one step in a layer thickness of max. 2 mm using the scratch coat method. Ventilate the applied compensating compound/scratch coat several times with a suitable spiked roller

  • After hardening, rework any unevenness with 100 grit sandpaper without scoring and suction off

  • Consumption: approx. 1.6 kg/m² per mm layer thickness


Topcoat:


  • CERAfix 108 is applied on the primer or scratch coat crosswise in one to two steps with a coating and sealing roller (approx. 6 mm pile height) in a rolling process

  • Consumption: approx. 300-350 g/m² per step

Chemical basis

Epoxy resin

Product weight (per item)

6250.000 g

Conditions to maintain shelf life from production

at 10°C to 25°C

Conditions for drying time

at 23°C and 60% relative humidity

Colour

Pebble grey RAL 7032

Shelf life from production

12 Month

Drying time

7 d

Max. processing temperature

35 °C

Min. processing temperature

10 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Agitator RW 1010

AGITR-EL-RW1010

MASTER
The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
x 1 pcs
Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

LARSRFROLL-WB/LM/LA-PILEH11MM-W400-D44MM

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality microfibre for a long service life
x 1 pcs
Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

LARSRFROLL-WB/LM/LA-PILEH11MM-W500-D44MM

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality microfibre for a long service life
x 1 pcs
Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

LARSRFROLL-WB/LM/LA-PILEH11MM-W400-D55MM

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality microfibre for a long service life
x 1 pcs
Coating and sealing roller WB/LM For solvent-based and water-based paints

LARSRFROLL-WB/LM-PILEH14MM-W400MM-D44MM

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality nylon for a long service life
x 1 pcs
Coating and sealing roller WB/LM For solvent-based and water-based paints

LARSRFROLL-WB/LM-PILEH14MM-W500MM-D55MM

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality nylon for a long service life
x 1 pcs
Basic builders bucket With zinc-plated handle

BUILDBCKT-12LTR

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive spreading spatula R2 With replaceable, notched stainless-steel blade

ADHTRWL-560MM-R2

x 1 pcs
Mixing paddle R I For liquid materials

MIXPADL-RG-(120-S)-L590MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information