2C SHARK® TWIST multi-purpose anchor assortment 450 pieces
Multi-purpose dowel SHARK TWIST 450 pieces Sysko
DWL-SYSKO-(SHARK TWIST)-PLA-450PCS
SYSTEMKOFFER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Quick, flexible installation
- Easy: Can be set flush using a finger without the need for a hammer
- Fast: Very easy to tighten the screw
- Versatile: For wood threads and metric threads
- Flexible: Each anchor size can be combined with several screw diameters
High degree of safety
- Innovative: 8-way knotting with extremely large contact surface
- Tested: Tested, high load values
- Optimised: Low installation torque and high stripping torque
- With overrotation protection
- Certified: ETA assessment for solid and perforated materials from mid-2023
EXTRA: Thanks to the special plastic composition of the SHARK® TWIST, even nuts and bolts with metric threads can be screwed in without any problems, for example, threaded fittings or rods for suspended items in plumbing installations or metric screws
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533878.jpg)
Autoclaved aerated (cellular) concrete
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533604.jpg)
Vertically perforated brick with small bars
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/421533739.jpg)
Vertically perforated bricks with lateral bars
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/525999688.jpg)
Concrete
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/524896210.jpg)
Panel materials with chipboard screw
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/524895136.jpg)
Panel materials with metric screw
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/117903234.jpg)
Inserting the anchor
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/117903237.jpg)
Can be used with one finger without a hammer
Datasheets(X)
- Universal plastic anchor
- Can be used in concrete, solid brick, solid calcium silicate block, vertically perforated brick, hollow calcium silicate block, aerated concrete, plasterboard, gypsum fibreboard
- Suitable for attaching light to medium loads, such as curtain rails, wall shelves, lightweight hanging cabinets, picture frames, mirrors, lamps, cable ducts, cable clamps, electrical switches, washbasins, towel rails, information signs and motion detectors
- For attaching components in conjunction with a wood or chipboard screw
- Can be used outdoors or in wet rooms in conjunction with a stainless steel screw
Number of pieces in assortment/set | 450 PCS |
SHARK TWIST load capacities | |||||
Anchor size | 6 | 8 | 10 | 12 | 14 |
Substrate | Frec [kN] | Frec [kN] | Frec [kN] | Frec [kN] | Frec [kN] |
Concrete ≥ C20/25 | 0,9 | 1,2 | 2 | 3 | 3,2 |
Solid brick ≥ MZ12 | 0,6 | 0,9 | 1,5 | 2 | 2,2 |
Solid calcium silicate block ≥ KSV12 | 0,7 | 1,4 | 2,3 | 3 | 3,2 |
Vertically perforated brick ≥ Hlz12 | 0,25 | 0,35 | 0,4 | 0,5 | 0,6 |
Hollow calcium silicate block ≥ KSL12 | 0,5 | 0,7 | 1 | 1,4 | 1,6 |
Autoclaved aerated concrete PB2; PP2 | 0,15 | 0,2 | 0,25 | 0,4 | 0,5 |
Gypsum building panels ρ ≥ 0.85 kg/dm³ | 0,22 | 0,35 | 0,5 | 0,6 | 0,7 |
Gypsum plasterboard dia. = 12.5 mm | 0,1 | 0,2 | 0,2 | - | - |
Gypsum plasterboard dia. = 25 mm | 0,2 | 0,25 | 0,35 | - | - |
Gypsum fibreboard dia. = 10 mm | 0,3 | 0,35 | 0,45 | - | - |
Assignment of metric fasteners by anchor size | |||||
Anchor dia. 6 | Anchor dia. 8 | Anchor dia. 10 | Anchor dia. 12 | Anchor dia. 14 | |
Suitable screw diameters (wood thread) | 4 to 5 mm | 5 to 6 mm | 6 to 8 mm | 8 to 10 mm | 10 to 12 mm |
Suitable screw diameters (metric) - solid and perforated construction materials | M4 | M5 | M6 | M8 | M10 |
Suitable screw diameters (metric) - panel materials | M3 | M4 | M5 | - | - |
DWL-PLA-SHARK-TWIST-6X36
DWL-PLA-SHARK-TWIST-8X46
DWL-PLA-SHARK-TWIST-10X56
DWL-PLA-SHARK-TWIST-12X66
DWL-PLA-SHARK-TWIST-14X76
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units