Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2C HS clear lacquer VOC

2C HS clear lacquer VOC
CLRLAC-2C-VOC-1LTR

Art.-no. 5866200101
EAN 4053479287584
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
Top-quality, high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles.
  • Brilliant clear varnish condition, optimum application

  • Perfect polishing immediately after forced drying

  • VOC-compliant high-solid acrylic varnish

  • High degree of resistance to all weather influences as well as chemical and mechanical stresses

  • Also suitable as protective varnish for neon colours (daylight luminous paints)
Notice

Permissible maximum VOC content of product category 2 (d) of the German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV.): 420 g/l. Max. VOC content of 2-component HS clear lacquer VOC: 420 g/l.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

2-component HS clear lacquer VOC is a VOC-compliant high-solid acrylic clear varnish for complete and partial painting of passenger cars and commercial vehicles with an especially brilliant clear lacquer state and optimum development on solvent and water-based paints.

Instructions

Mixture by volume: 2:1 2-component HS hardener for top coats Acrylic thinner: Thinning adjustment 5-10 vol.% depending on layer thickness. Application tools: Spray gun with minimum nozzle diameter of 1.3 mm.

Contents

1 l

Chemical basis

Two-component acrylic

Smell/fragrance

Characteristic

Colour

Colourless

Viscosity/consistency

Liquid

Drying time

30 min

Conditions for drying time

at 20°C

Gloss level

High gloss

Density

1.036 g/cm³

Ignition temperature

370 °C

Max. temperature resistance

120 °C

Density conditions

at 20°C

Min. processing temperature

10 °C

Application conditions

at 10°C and 75% relative humidity

VOC concentration (CH)

263 g/l

Shelf life from production

36 Month

Min. proportion of solids

67 %

Max. proportion of solids

69.5 %

Min. flashing point

36 °C

Boiling point

124 °C

Vapour pressure

1070 Pa

Conditions for vapour pressure

at 20°C

Viscosity conditions

at 20°C, in accordance with DIN 53211

Max. yield (area)

12 m²

Min. yield (area)

10 m²

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Acrylic thinner For 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-NORMAL-5LTR

To dilute or to adjust the viscosity of 2-component top coats and 2-component clear coats for painting.
x 1 pcs
Acrylic thinner, short For 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-FAST-5LTR

For quicker drying times for paintwork and in cold weather
x 1 pcs
2-component HS hardener for top coats

HARD-LAC-TOPCOAT-2C-1LTR

Perfectly suited for use with 2-component HS acrylic paint, 2-component clear varnish and 2-component thick coat lacquer.
x 1 pcs
2-component HS hardener for top coats

HARD-LAC-TOPCOAT-2C-5LTR

Perfectly suited for use with 2-component HS acrylic paint, 2-component clear varnish and 2-component thick coat lacquer.
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information