Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

250 V plastic cable reel

Plastic cable reel H07RN-F 3G2.5 mm²
CBLREEL-PLA-(H07RN-F3G2,5)-33M

Art.-no. 0774133325

EAN 4046777027150

-,--
price per selected packing unit
| Individual prices for customers after login
250 V plastic cable reel

Art.-no. 0774133325

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

K2 in accordance with DGUV Information 203-006 (formerly BGI 608)
  • Drum housing made of special plastic

  • Generously dimensioned, swivelling rotary crank handle

  • Innovative plug mounting

  • Locking brake with "Open/Close switch"

  • RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704

  • Made in Germany
Notice

Thermal circuit breaker with trip-free mechanism, resettable by hand after cooling.


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For harsh conditions in construction, industry, trade, agriculture etc.

  • For indoor and outdoor use.

Cable type

H07RN-F3G2.5 mm²

Cable length

33 m

Design

3 grounding-contact sockets, 16 A, 250 V

Plug connector

1 safety plug, 16 A

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 44

Protection class

Protection class II/protective insulation

Length x width x height

290 x 210 x 395 mm

Plug type

F

Standards

EN 61242

Overheating protection

Thermal circuit-breaker with restarting protection as per VDE 0620

Spare parts for this product:
Thermal protection

SP-THERMAL CIRCUIT BREAKER-230V

x 1 pcs
Socket outlet

SP-SOCKET-250V-16A-IP54-BLACK-CABLEDRUM

x 1 pcs
Crank handle

SP-PLASTICCRANK-(F.PLASTIC CABLE DRUMS)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information