250 V plastic cable reel
Plastic cable reel H07RN-F 3G 1.5 mm²
CBLREEL-PLA-(H07RN-F3G1,5)-25M
Art.-no. 0774125315
EAN 4046777027198
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drum housing made of special plastic
- Generously dimensioned, swivelling rotary crank handle
- Innovative plug mounting
- Locking brake with "Open/Close switch"
- RN cable approved for use in difficult construction conditions in line with VDE 0100 Part 704
- Made in Germany
Thermal circuit breaker with trip-free mechanism, can be reset by hand after cooling.
Datasheets(X)
For harsh conditions in construction, industry, trade, agriculture etc.
For indoor and outdoor use.
Cable type | H07RN-F3G1.5 mm² |
Cable length | 25 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
Plug connector | 1 safety plug, 16 A |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Protection class | Protection class II/protective insulation |
Length x width x height | 290 x 210 x 395 mm |
Plug type | F |
Standards | EN 61242 |
Overheating protection | Thermal circuit-breaker with restarting protection as per VDE 0620 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!