2-way blow-out gun With a control button for the infinitely variable adjustment of air flow
Two-way pneumatic blow-out gun
BLWOUTGUN-(2 WAY)-W.REGULATOR-SERIES2000
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Scratch-resistant nozzle tip prevents damage and protects delicate workpieces
- Includes a long additional nozzle for working in hard-to-reach areas
- Rubberised ergonomic soft grip provides a non-slip hold and also helps to insulate against cold
- Thanks to the 2-way air inlet, the plug-in air-supply nipple can be attached to the top or bottom as desired
For the removal of dirt and other foreign bodies, e.g. in workshops and woodworking operations.
Unscrew the plug-in nipple using an open-ended spanner SW 14 and the plug using a slotted screwdriver. The plug-in nipple and the plug can now be swapped over and screwed into the respective openings.
Design | 2-fold, Two-piece, Straight, Adjustable |
Pipe length | 120 mm |
Air consumption | 330 l/min |
Max. operating pressure | 6.3 bar |
Material | Aluminium |
Nozzle hole diameter | 2.5 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt