2-component universal knife
Universal knife stainless steel blade 2C handle
KNFE-UNI-2K-SST-HQ-L220MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-slip and ergonomic 2-component handle for comfortable and safe handling
- Very hard blade steel of 57 HRC, for long-term sharpness and universal use
- The blade has an extremely stable and secure connection to the handle
- The high-quality holster with belt clip ensures that the blade is optimally protected, as well as guarding against injuries
Datasheets(X)
Ideal for craft applications for all conceivable cutting work, e.g. for renovations or when cutting materials such as paper, cardboard or plastic.
Length | 220 mm |
Blade length | 100 mm |
Thickness of blade | 2 mm |
Blade width | 20 mm |
Material | Stainless steel |
Material of handle | 2-component plastic |
Design | With quiver |