2-component universal knife
KNFE-UNI-2C-SST-L220MM
Art.-no. 071566 536
EAN 4068362259678
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-slip, ergonomic 2-component handle for comfortable and safe handling.
- Very hard blade steel of 57 HRC, for long-term sharpness and universal use.
- The blade has a stable and secure connection to the handle.
- High-quality holster with belt clip ensures that the blade is optimally protected, as well as guarding against injuries.
Datasheets(X)
Ideal for craft applications for all conceivable cutting work, e.g. for renovations or when cutting materials such as paper, cardboard or plastic.
Length | 220 mm |
Blade length | 100 mm |
Thickness of blade | 2.1 mm |
Blade width | 23 mm |
Material | Stainless steel |
Material of handle | 2-component plastic |
Design | With quiver |