2-component toothed trowel
Toothed trowel stnlss stl w. two-component handle
TOTRWL-SST-(2C-HNDL)-SERW8
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Optimum attachment of blade to support
Four-point welding
Very good transfer of force to trowel blade
Handle made from two-component plastic
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 8 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt