Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2-component toothed trowel

Toothed trowel stnlss stl w. two-component handle
TOTRWL-SST-(2C-HNDL)-SERW6

Art.-no. 5771011100

EAN 4048539507832

-,--
price per selected packing unit
| Individual prices for customers after login
2-component toothed trowel

Art.-no. 5771011100

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rust-proof stainless steel trowel with 2-C handle

Optimum attachment of blade to support


Four-point welding



Very good transfer of force to trowel blade


Handle made from two-component plastic

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of blade

Stainless steel

Sheet width

130 mm

Sheet length

280 mm

Material thickness

0.7 mm

Material of handle

2-component plastic

Serration width

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information