2-component toothed trowel
Toothed trowel stnlss stl w. two-component handle
TOTRWL-SST-(2C-HNDL)-SERW15
Art.-no. 5771011105
EAN 4056807241883
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Optimum attachment of blade to support
Four-point welding
Very good transfer of force to trowel blade
Handle made from two-component plastic
Datasheets(X)
Material of blade | Stainless steel |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of handle | 2-component plastic |
Serration width | 15 mm |