2-component thick-film lacquer
2-component thick-film lacquer
THCKCOATLAC-2C-MATT-COLORCAT1-5KG
Art.-no. 5866204107
EAN 4049557615813
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long processing time, high coat thickness
- Excellent corrosion protection properties
- Highly resistant to UV and weathering
- High degree of shock and impact resistance
- Excellent water resistance, resistant to solvents
- Solids content of base material: 74.8%
Fire behaviour classified in accordance with DIN EN 13501-1:2010-01
- Fire behaviour B
- Smoke development s1
- Flaming droplets d0
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to technical data sheet. Permissible maximum VOC content of product category 2 (d) of the German regulation on on Solvent-Based Paints and Coatings (ChemVOC FarbV). : 420 g/l. Max. VOC content of 2-component thick coating: 420 g/l.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
| Application method | ||||
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
Mixture: Hardener: 5:1 by weight with top coat hardener art. no. 5866 400 … Thinner: Acrylic thinner art. no. 0823 400 … | ||||
| Air/flow cup | 3 - 5 | 1.3-1.5 | 2 - 4 | 20-25 % |
| HVLP | 2 | 1.3-1.4 | 2 - 4 | 20-25 % |
| Brush on/roll on* | - | - | - | 0-5 % |
| Airless | 120 - 150 | 0.28-0.33 | ||
| - | (65-95°) | 1 | 10-15 % | |
| * Suitable for: Mohair, pile, velour, smooth felt, Rolloplan, for example; not suitable for: Foamed wool | ||||
Fire behaviour classified in accordance with DIN EN 13501-1:2010-01
- Fire behaviour B
- Smoke development s1
- Flaming droplets d0
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
2C polyurethane acrylic lacquer with a long processing time for high-quality coating of façades, machines and structures. Can be used as a single-layer lacquer; also suitable for brushing or rolling on.
Suitable for:
- Hardened old paints
- Factory-primed new parts
- Bare and zinc-plated sheet steels
- Aluminium
- GFRP parts
- Filled surfaces
Cannot be coated with polyester fillers. Reworking with PU sealants, e.g. Bond and Seal, is possible.
Not suitable for powder coatings (temperatures too high).
Mixture by weight: 5:1 with 2C-HS hardener for top coats Acrylic thinner:
Diluting adjustment up to 10 % depending on layer thickness Application tools: brush, roller (not foam roller) or paint spray gun, minimum nozzle size 1.4 mm.
Substrate pre-treatment:
- Iron and steel: clean, sand if necessary (remove rust, scale, rolling skin) and degrease with silicone remover
- Zinc: Ammonia-based wetting agent wash (zinc cleaner)
- Aluminium: clean, sand and degrease with silicone remover
For enhanced corrosion protection, we recommend coating the substrate with the following primers:
1C universal primer, 2C universal primer, 2C epoxy primer
Weight of content | 5 kg |
Colour | Colour Category 1 |
Chemical basis | Polyurethane acrylic |
Gloss level | Matt |
Smell/fragrance | Characteristic |
Max. drying time | 24 h |
Conditions for drying time | at 20°C |
Dust-drying time | 2 h |
Ignition temperature | 240 °C |
Min. spraying distance | 15 cm |
Max. spraying distance | 25 cm |
Max. temperature resistance | 150 °C |
Max. short-term temperature resistance | 180 °C |
Density | 1.398 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Application conditions | at 10°C and 80% relative humidity |
Shelf life from production | 24 Month |
VOC concentration (CH) | 420 g/l |
Viscosity/consistency | Liquid |
Full resilience | 9 d |
Min./max. grip strength | 8 h-10 h |
Surface pre-treatment required | Clean iron and steel, and sand where needed (remove rust, scale, rolling skin) |
Min./max. proportion of solids | 65-70 % |
Min./max. yield (area) | 6-6.5 m² |
Water-soluble | No |
Resin-free | No |
Ultraviolet resistance | Yes |
Acid-free | Yes |
Chlorine-free | Yes |
Silicone-free | Yes |
AOX-free | Yes |
Unleaded | Yes |
Resistance against | Aging, Weather |
| Drying | ||||
| Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
| Object temperature 20°C | 2 hours | 8-10 hours | 24 hours | With all top coats |
| Object temperature 60°C | 10-15 minutes | 20-30 minutes | 45-60 minutes | With all top coats |
| Final hardness is achieved after 9 days (20°C). | ||||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!