2-component repair filler

2C repair filler, RSM
RETCHPUTY-2C-WO-REPAIRFILLER-RSM-WHITE

Art.-no. 08903022

Prices for customers after login

2-component repair filler

Art.-no. 08903022

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For all wood and imitation wood surfaces

Excellent load-bearing capacity


Similar hardness and rigidity to wood. Highly weather-resistant.



Quick to use


Dries within just a few minutes, does not drip into holes and recesses, and can withstand stress within 20-40 minutes depending on the room temperature.



Suitable for painting over


The filler can be painted over using a large number of coating systems.



High adhesion to wood materials



Very easy to sand



Silicon-free

Notice

Ensure that the compound does not become too hard.


2-component repair filler and its hardener must be disposed of as special waste. Waste codes in accordance with EAK 080409 – adhesive and sealant waste that contains organic solvents and other harmful substances.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2

Flip catalog

Application area

For closing, filling and repairing scratches, cracks, open joints, holes, pressure areas, crushed and broken edges, as well as for securing broken bolts, hinges, bushings and fittings.

Instructions

First remove pressed in and loose parts. Ratio of 2 cm (repair filler): 1 cm (hardener). Both components are mixed intensively—within a minute where possible—as the mixture sets within 4–8 minutes. In small portions, the filler must be firmly pushed into the repair area in order to achieve optimum anchoring. Using the glass transparent film, which is first placed onto the area, the excess compound is scraped outwards using the plastic plane. When mixing, ensure that the compound does not become too hard.


The film can be removed after 5–10 minutes; clean the spatula, mixing plate and the film with correction solvent before hardening. Further processing can take place when the surface is no longer tacky when under load. The compound is fully hardened after approx. 20 to 30 minutes. Excess material can be scraped away with the plastic plane. To level the surface, carefully sand the area with sandpaper, which is located inside the plane. The colour of touch-up areas can be adjusted using the retouching paint box. A clear varnish can be used to alter the level of the gloss, which seals the damaged area.

Chemical basis

Polyester resin

Colour

White

Density

1.94 g/cm³

Smell/fragrance

Styrene

Density conditions

at 20°C

Max. open time

5 min

Conditions for open time

after addition of hardener

Min. curing time

20 min

Max. curing time

30 min

Min. temperature conditions

15 °C

Max. temperature conditions

25 °C

Max. temperature resistance

110 °C

Min. flashing point

34 °C

Ignition temperature

490 °C

Contents

180 ml

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Surface repair assortment/set

SRFREP-KIT-13PCS

x 1 pcs
Retouching paint box

RETCHBOX-12PCS

For retouching repaired surface damage.
x 1 pcs
Clear varnish

CLRPNTSPR-MATT-ANTIFOGGING-400ML

Clear varnish

CLRPNTSPR-SEMIGLOSS-ANTIFOGGING-400ML

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information