Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2-component primer filler RAPID

2C primer filler RAPID
PRIM-SRF-(2K-RAPID)-FILLER-250ML

Art.-no. 5867000122

EAN 4050382135759

-,--
price per selected packing unit
| Individual prices for customers after login
2-component primer filler RAPID

Art.-no. 5867000122

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal 2-component primer filler for repairing small and medium-sized surfaces on plain steel sheeting, UP filler and old paints.
  • Ideally suited for repairs to minor damage

  • Dries quickly, is excellent to sand, smooth-running

  • High coat thicknesses can be applied

  • Excellent corrosion protection properties

  • Can be reworked wet-on-wet (no intermediate sanding)
Notice

In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For universal priming of bare and zinc-plated sheet steel, cleaned and sanded UP filler and old paints.

Instructions

The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake the can vigorously for 2 minutes before spraying. Take the push button (red) out of the cover cap, place on the pin on the base of the can and activate by pressing. Remove the push button and dispose of it. Shake the can vigorously again after spraying. Apply 2-3 spray coatings (70 µm) at a distance of 20-30 cm. Observe the intermediate flash-off time (10-15 minutes). Can be painted over with all common top-coat systems. Application time: Max. 24 hours. Drying times Air drying: 60 minutes/20°C IR drying: 10 minutes/60°C

Weight of content

238 g

Contents

250 ml

Chemical basis

Acrylic resin

Colour

Dark grey

Drying time

60 min

Processing time

24 h

Conditions for drying time

at 20°C

Max. coating thickness

70 µm

Density

1.42 g/cm³

Min. spraying distance

20 cm

Density conditions

at 20°C

VOC concentration (CH)

633 g/l

Max. spraying distance

30 cm

Shelf life from production

15 Month

Conditions to maintain shelf life from production

at 20°C

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.
Spare parts for this product:
Replacement spray head Variator for RAPID 2-component primer filler

SPRHD-F.PNTSPR-VARIATOR

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information