2-component hand brush with rust-free wires and 2-component handle
Hand brush, dual-component handle
WREBRSH-2K-A2-3ROWS
Art.-no. 0697140
EAN 4045727113462
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material of wire | Corrosion resistant steel |
Number of rows | 3 PCS |
Wire diameter | 0.35 mm |
Length of bristles (L3) | 25 mm |
Width (B) | 25 mm |
Length (L1) | 290 mm |
Length of head (L 2) | 135 mm |