2-component grounding contact plug For cables up to 3G 2.5 mm²
2C safety plug dust/splash-proof
PLG-2C-16A-250V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48062.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50014.jpg)
Register now and access more than 125,000 products
- With double earthing system according to German and Belgian/French standard
- For very high mechanical loads, can be rolled over with up to 4 tonnes
- Resistant to UV, heat and cold
- Quick connection due to large terminal compartment
- 90° quick-lock system—time saving
- Anti-kink sleeve to protect against cable breakage
- Good grip and nonslip
- Made in Germany
DIN 49440/441
Datasheets(X)
For indoor and outdoor use
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 54 |
Max. cable diameter | 13 mm |
Material | Plastic |
Colour | Grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!