Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

2-component grounding contact coupling With voltage indicator

2C safety coupling
CUPL-2C-FLAPTAP-16A-250V

Art.-no. 0969305200
EAN 4050641863553
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
With voltage display
  • For cables up to 3G 2.5 mm²

  • With self-closing hinged lid

  • For very high mechanical loads, can be rolled over with up to 4 tonnes

  • Resistant to UV, heat and cold

  • Quick connection due to large terminal compartment

  • 90° quick-lock system—time saving

  • Anti-kink sleeve to protect against cable breakage

  • Good grip and nonslip

  • Made in Germany

DIN 49440/441

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 54

Max. cable diameter

13 mm

Design

With lid

Material

Plastic

Colour

Grey
Black
Red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rubber hose line H07RN-F

RBRHOSEWRE-(H07RN-F)-COL-BLCK-3G1,5SMM

Packaged goods
x 50 m