2-component bitumen-latex thick coating
2C heavy-weight bitumen coating
SRFCOAT-2K-BITUMEN-28KG
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1698582.jpg)
Register now and access more than 125,000 products
Meets the slot pressure test criteria
- Permanently watertight even at high pressures up to 5 bar
- High level of protection against standing seepage water
- Bridges cracks up to 5 mm
Rubber-modified and polystyrene-free
- Withstands high pressures
- Applied coating thickness remains and, unlike polystyrene-filled systems, will not compress
- Permanently elastic, durable in crack-prone areas
Suitable for bonding wall insulation panels, even in areas in contact with the ground
- Applied in clumps, insulation boards can be glued
- When applied fully, also suitable in the case of standing seepage water
- Resistant to all chemicals that commonly occur in soil
- Will not rot
Quickly becomes rainproof, quick setting
Brush on, spray or use a spatula
Solvent-free
Radon-proof
Radon-proof according to Radio Ökologisches Institut Keller
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/110011.jpg)
Radon-proof according to Radio Ökologisches Institut Keller
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For a reliable, permanent seal according to DIN 18533-3. Can be used in the Würth building sealing system to seal e.g. foundations, intermediate sealing of balconies without underlying structures, and wet rooms. Ideally suited to areas subjected to compressive loads. e.g. underneath floor panels. Due to the product features, it can be used as an insulation panel adhesive. In the case of standing seepage water, you must fully bond the insulation boards. Not suitable for water penetrating from behind or for sealing roofs.
The surface must be dry to slightly moist, and free from grease, oil, frost and tar. Loose components and protruding mortar residues must be removed before commencing work. Apply building waterproofing system primer coat to prepare the surface (art. no. 0893212100). Sharp edges must be blunted and corner and transition areas must be rounded off by means of a chamfer with waterproof mortar (art. no. 0893212110). Compensate recesses > 5 mm with waterproof mortar, art. no. 0893212110.
For proper application, the "Guidelines for planning seals of components in contact with the ground with plastic-modified bitumen-latex thick coatings" and the specifications in DIN 18533 must be observed! The powder (sack enclosed in pail) must be added fully to the liquid components in portions, and vigorously mixed together with a slow-moving agitator, art. no. 0702 836, and mixing paddle, art. no. 071395 137 to produce a pasty, clump-free homogeneous mass. Observe a mixing time of at least three minutes; "two-component bitumen-latex thick coating" must be applied in two layers. Ensure that the first layer has fully hardened before applying the second. Reinforcement fabric (art. no. 0893212105) must be inserted into the surface of the first layer for strengthening. Any levelling compounds are not valid as seals; the specified minimum layer thickness must be maintained across the entire surface and must not be exceeded by 100%. On adjacent components (floor panels or similar structures) to at least 15 cm of the front. A horizontal seal must be incorporated into the surface seal in all areas.
The minimum processing temperature is +5°C. It is essential that the effects of rain and frost and water stress are prevented until both coats have completely dried. Direct sunlight should be avoided. Ideally, surfaces not to be coated (e.g. in an area to be subsequently plastered) should be covered, as the bitumen compound cannot be removed without leaving residue. During application, it is recommended that you wear personal protective equipment (safety goggles, art. no. 0892 102 ff. / gloves art. no. 0899 435 ff.). The second component contains cement; therefore avoid contact with skin.
The second component (powder) contains cement. Avoid contact with skin.
Chemical basis | Natural rubber-modified bitumenous emulsion with reactive powder |
Colour | Black |
Density | 1.07 g/cm³ |
Max. working life | 60 min |
Conditions for working life | after mixing |
Min. curing time | 24 h |
Max. curing time | 72 h |
Fully hardening/curing conditions | Depending on: coat thickness, substrate, temperature and humidity |
Conditions for ability to withstand rain | after skin formation, depending on the ambient humidity and temperature |
May be walked on in following conditions | once completely dry |
Further processing conditions | once completely dry |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Min. ambient processing temperature | 2 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 30 °C |
Max. temperature resistance | 70 °C |
Building material class | B2 - Normally inflammable |
Solvent-free | Yes |
Styrol-free | Yes |
Crack bridging | 5 mm |
Crack bridging conditions | for 6-mm layer thickness |
Application quantity in weight/area | 6 kg/m² |
Application quantity in volume/area | 4.5 l/m² |
Application quantity conditions | with 4-mm layer thickness, complete system with two layers |
Contents | 30 l |
Container | Combination package |
Weight of content | 28 kg |
Weight of content, component A | 21 kg |
Weight of content, component B | 7 kg |
Shelf life from production | 6 Month |
Conditions to maintain shelf life from production | cool and frost-free storage area, in sealed original container |
Additional articles | Trowel, art. no. 0695943...; agitating paddle, art. no. 071395 ... |
Consumption: | |||
Water impact class according to DIN 18533, tab. 1 | DLT [mm] | WLT [mm] | Consumption [l/m²] |
W1-E | 3,0 | 4,0 | At least 4.0 |
W2.1-E* | 4,0 | 6,0 | At least 6.0 |
W3-E | 4,0 | 6,0 | At least 6.0 |
W3-E* | 4,0 | 6,0 | At least 6.0 |
W4-E | 3,0 | 4,0 | At least 4.0 |
*: W2.2-E not provided for PMBC, consumption values in accordance with the standard; special agreement required! Explanation of terms in the consumption table: W1-E: Soil moisture and non-pressurised water W2.1-E: Moderate influence of pressurised water (immersion depth ≤ 3 m) W3-E: Non-pressurised water on ceilings covered with earth W4-E: Spray water and soil moisture on the wall base as well as capillary water in and under walls DLT: Minimum dry layer thickness WLT: Wet layer thickness When used as a panel adhesive for full-surface bonding: At least 4.0 kg/m² When used as a scratch coat at least 0.8 kg/m² If a scratch coat is applied, excess layer thickness ordinarily required for the substrate is unnecessary. |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!