2-component HS top coat
2C-HS top coat
TOPCOAT-2C-HS-GLOSSY-COLORCAT2-1LTR
Art.-no. 5866202201
EAN 4047376455504
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick to dry
- Excellent running properties
- High coat thickness
- High degree of resistance to scratches, impacts and shocks
- Excellent resistance to solvents, petrols, greases and low-concentrate acids and bases
- Excellent resistance to UV and weathering
- Solids content of base material: 75.8%
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German regulation ChemVOC FarbV: 420 g/l. Max. VOC content of 2-component HS top coat: 417 g/l.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
| Application method: | ||||
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
| Air/flow cup | 3 - 5 | 1.3-1.5 | 1-2 | 15-20 % |
| HVLP | 2 | |||
| Nozzle internal pressure: 0.7 bar | 1.3-1.4 | 1-2 | 15-20 % | |
| Brush on/roll on | 0-5 % | |||
| Airless | 120 - 150 | 0,28 | 1 | 5-15 % |
| To prevent excessively thick coats (very high solids content due to HS quality), always observe the recommended number of spray passes. Always check colours after adding hardener. | ||||
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For painting commercial vehicles, agricultural machinery, tractors, machines and attachments. Can be used for high-quality painting in trade fair and model construction.
Mixture by volume: 3:1 with 2C-HS hardener for top coats, acrylic thinner, dilution ratio 5-10 vol.% depending on the layer thickness. When using competitor 2-component hardener products, the mixing ratio of the respective competitor must be used.
The base material must have the correct pre-treatment depending on the base material! Application tools: Paint gun, minimum nozzle size 1.3 mm.
Contents | 1 l |
Chemical basis | Polyurethane acrylic |
Smell/fragrance | Characteristic |
Colour | Colour Category 2 |
Gloss level | Glossy |
Drying time | 50 min |
Conditions for drying time | at 20°C |
Max. temperature resistance | 180 °C |
Density | 1.305 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
VOC concentration (CH) | 417 g/l |
Ignition temperature | 370 °C |
Min. proportion of solids | 71.6 % |
Application conditions | at 10°C and 75% relative humidity |
Water-soluble | No |
Resin-free | No |
Unleaded | Yes |
Chlorine-free | Yes |
Acid-free | Yes |
Silicone-free | Yes |
Viscosity/consistency | Liquid |
Min. yield (area) | 10 m² |
Max. yield (area) | 14 m² |
Shelf life from production | 36 Month |
| Drying: | ||||
| Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
| Object temperature 20°C | 45-55 minutes | 5-6 hours | 12-24 hours | With all top coats |
| Object temperature 60°C | 10-15 minutes | 25-30 minutes | once cooled | With all top coats |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!