2-C smoothing trowel
Smoothing trowel with 2-C handle
SMOTHTRWL-SST-(2C-HNDL)-L280-W130-TH0,7
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
Register now and access more than 125,000 products
Optimum attachment of blade to support
Four-point welding
Excellent power transmission to trowel blade
Handle made from two-component plastic
Datasheets(X)
Material of handle | 2-component plastic |
Sheet width | 130 mm |
Sheet length | 280 mm |
Material thickness | 0.7 mm |
Material of blade | Stainless steel |