1D snap-on coupling for Dynamoov
1D snap-on coupling for Dynamoov
SNAPONCUPL-(F.UFLRGUID-DYNAMOOV)-1D-PLA
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
New snap-on coupling for all Dynamoov full extensions with improved height adjustment
- Height adjustment of 3.5 mm without the need for tools
- Smooth operation and easy to reach
- The fastening positions of the base/front are offset
- Enlarged drawer cut-out 69 mm
- Snap-on coupling can be used from a drawer clear width of at least 138 mm
- Easy installation: Draw is slid onto the guide
Product information
Datasheets(X)
![]() | |
Material | Polyoxymethylene / Polyamide |
Height adjustment | + 3,5 mm |
Suitable for slide | Dynamoov |
