1C special adhesive primer CERAfix® 104
1C special adhesive primer CERAfix 104
PRIM-SPECIAL-CERAFIX-104-1LTR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Adhesive agent
- Quick drying even on smooth, non-absorbent surfaces (old tiles)
- Can be applied undiluted (for absorbent surfaces, dilute 1:1 with water)
- After drying, the surface is easy to grip for optimal adhesion
- Suitable for underfloor heating
For further information, please refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Due to the non-slip surface, ideal for surface preparation and as adhesion-promoting layer on smooth surfaces and for "tile on tile" bonding work indoors. Also perfect for use diluted for all absorbent surfaces for wall and floor surfaces indoors and outdoors.
Colour | Blue-purple |
Weight of content | 1344 g |
Contents | 1 l |
Viscosity/consistency | Pasty |
Can be further processed after min. | 45 min |
Drying time | 60 min |
Min./max. application quantity in volume/area | 100-150 ml/m² |
Conditions for drying time | at 23°C and 50% relative humidity |
Conditions for full resilience | at 23°C and 50% relative humidity |
Min./max. processing temperature | 5 to 25 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!