1C plastic adhesion primer
PRIM-PLA-ADHESIONAGENT-1C-1LTR
Art.-no. 5866106101
EAN 4099618750922
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ready for use, silver-glazing 1C plastic primer for top coats on plastic surfaces.
For most plastics used on cars: ABS, EP laminate, PA, PBTP, PC, POM, PP/EPDM, PPO, PUR hard, PUR soft, PVC.
Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Adhesion promoter for top-coat paints on plastic surfaces.
Application conditions: +10 °C and above and up to 75 % relative humidity.
Contents | 1 l |
Colour | Silver coloured |
Density | 0.915 g/cm³ |
Density conditions | at 20°C |
VOC concentration (CH) | 95.09 % |
Min. processing temperature | 10 °C |
Max. processing temperature | 75 °C |
Application conditions | at 10°C and 75% relative humidity |
Shelf life from production | 36 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!