1C liquid plastic fleece inlay for corners
1C fluid plastic fleece inlay, corner
FLCINLAY-FLEECE-INSIDECORNER-15CMX15CM
Art.-no. 0838892590
EAN 4053479162461
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The inlay is a polyester fibre fleece (110 g/m²) with material-strengthening and crack-bridging properties
Authoritative directive: Building Regulation List A, Part 2, No. 2.52, unused roof surfaces.
A minimum layer thickness of 1.8 mm must be maintained.
For roofs with a pitch less than 2 %, a minimum layer thickness of 2.0 mm must be maintained.
An additional fleece must be applied to maintain the minimum seal height of 15 cm!
Datasheets(X)
For reinforcement and checking the layer thickness when applying Pro 1C liquid plastic.
Material | Polyester fibre |
Coating weight per m² | 110 g |
Width | 15 cm |
Height | 8 cm |
Length | 15 cm |
Colour | White |