Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1C liquid plastic connection primer

Primer connection 1C liquid plastic
PRIM-LIQUPLA-CONNECTION-500ML

Art.-no. 0838892541

EAN 4065746644419

-,--
price per selected packing unit
| Individual prices for customers after login
1C liquid plastic connection primer

Art.-no. 0838892541

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adhesion promoter/primer on PRO liquid plastic seals
  • 1-component primer based on an acrylate dispersion

  • Easy to use

  • Fast-drying

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Pre-treatment with this product can be carried out on 24-hour-old material as well as on liquid plastic layers up to 100 days old. Pre-treatment on older surfaces must be checked on a site-by-site basis. After the adhesion promoter has dried, it can be connected with Würth PRO liquid plastic.


The substrate must be free of loose or adhesion-reducing materials. Drying time approx. 25 minutes at +20 °C.


The product can be applied immediately after opening the container. Apply using a roller. For vertical surfaces, the material must be applied in two steps.


Due to the inherent colour of the product, masking should be as accurate as possible, particularly on light-coloured substrates. Material consumption approx. 0.10 l/m² on a smooth, even surface. Can be applied at substrate and ambient temperatures of at least +5 °C up to a maximum of +30 °C.

Contents

500 ml

Colour

Orange brown, similar to RAL 8023

Solvent-free

No

Min./max. processing temperature

5 to 30 °C

Can be further processed after min.

25 min

Further processing conditions

at 20°C

Weight of content

500 g

Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 1
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 1
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 1
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information