1C liquid plastic Pro
1C liquid plastic PRO
LIQUPLA-1C-PRO-RAL7043-14KG
Art.-no. 0838892554
EAN 4058794506747
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal, low-odour product
- Easy to use, long processing window
- EMICODE seal, processing possible directly from the container, partial quantity use, different test certificates for different applications
- Solvent and isocyanate-free
- Low-emission and easy-to-use
- Thixotropic (the fluid becomes thinner as it is deformed/mixed)
- Highly elastic
- UV-resistant
- Alkali-resistant
- Resistant to hydrolysis
- Rainproof after approx. 60 min
- Low SD value (approx. 2 m)
- Partial amounts can be removed so that remaining material does not need to be disposed of
- High storage stability
- Fire protection
BROOF (t1); BROOF (t2); BROOF (t3);BROOF (t4) in accordance with DIN EN 13501-5
Class E in accordance with DIN EN 13501-1
- ETAG 005: ETA-19/0108. Guideline for the European Technical Approval for liquid applied roof waterproofing kits
- General test certificates from construction authorities for waterproofing buildings indoors and outdoors as well as for use on surfaces inclined at up to 90°.
- DIN 18531 Waterproofing of roofs, balconies and walkways
- DIN 18532 Waterproofing of concrete areas trafficable by vehicles
- DIN 18533 Waterproofing of elements in contact with soil
- DIN 18535 Waterproofing of tanks and pools
| Base material | Pre-treatment | Primer |
| Screeds | Grinding, milling | not required |
| Glass* | Cleaning of the surface with acetone cleaner; roughening of the surface | not required |
| Hot bitumen paint* | not required | Bitumen primer |
| Wood | Remove paint | not required |
| Cold bitumen paint* | not required | Bitumen primer |
| Plastic sheeting (EPDM) | Cleaning of the surface with acetone cleaner | Bitumen primer |
| Plastic sheeting (EVA) | Cleaning of the surface with acetone cleaner | Hard PVC primer |
| Plastic sheeting (PIB)* | Cleaning of the surface with acetone cleaner; roughening of the surface | Bitumen primer |
| Plastic sheeting (PVC-P, NB) | Cleaning of the surface with acetone cleaner; roughening of the surface | Soft PVC primer |
| Plastic sheeting (TPO, FPO) | Clean the surface with acetone cleaner; roughen the surface | Special primer |
| Lightweight concrete | Clean the surface with acetone cleaner; roughen the surface | not required |
| Powder-coated metals* | Dry cleaning of the surface; roughening of the surface | Rust-Stop Quattro |
| Plaster/masonry | remove paint if necessary | not required |
| Mortar, plastic-modified | Grinding, milling | not required |
| Polymer bitumen membranes (PYE-E) mod. (SBS) | not required | Bitumen primer |
| Polymer bitumen membranes (PYP) mod. (APP)* | not required | Bitumen primer |
| PVC moulded parts, hard | Cleaning of the surface with acetone cleaner | Hard PVC primer |
| Steel, zinc-plated | Cleaning of the surface with acetone cleaner; roughening of the surface | Rust-Stop Quattro |
| Composite thermal insulation systems* | not required | not required |
| Other base materials on request *Perform adhesion and compatibility tests **Alternatively without roughening after adhesion test with CONNECTION primer | ||
| Aluminium | Clean the surface with acetone cleaner, roughen the surface | Rust Stop Quattro |
| Paints* | Grinding, remove completely | Dependent on substrate |
| Asphalt | Grinding, milling | Bitumen primer |
| Concrete | Grinding, milling | not required |
| Stainless steel | Cleaning of the surface with acetone cleaner; roughening of the surface | Rust-Stop Quattro |
| Anodised aluminium** | Cleaning of the surface with acetone cleaner; roughening of the surface | Rust-Stop Quattro |
| Air temperature | Dew point temperatures in °C at a relative humidity of | ||||||||||
| 12°C | 0,35 | 1,84 | 3,19 | 4,46 | 5,63 | 6,74 | 7,75 | 8,69 | 9,60 | 10,48 | 11,33 |
| 14°C | 2,20 | 3,76 | 5,10 | 6,40 | 7,58 | 8,67 | 9,70 | 10,71 | 11,64 | 12,55 | 13,36 |
| 15°C | 3,12 | 4,65 | 6,07 | 7,36 | 8,52 | 9,63 | 10,70 | 11,69 | 12,62 | 13,52 | 14,42 |
| 16°C | 4,07 | 5,59 | 6,98 | 8,29 | 9,47 | 10,61 | 11,68 | 12,66 | 13,63 | 14,58 | 15,54 |
| 17°C | 5,00 | 6,48 | 7,92 | 9,18 | 10,39 | 11,48 | 12,54 | 13,57 | 14,50 | 15,36 | 16,19 |
| 18°C | 5,90 | 7,43 | 8,83 | 10,12 | 11,33 | 12,44 | 13,48 | 14,56 | 15,41 | 16,31 | 17,25 |
| 19°C | 6,80 | 8,33 | 9,75 | 11,09 | 12,26 | 13,37 | 14,49 | 15,47 | 16,40 | 17,37 | 18,22 |
| 20°C | 7,73 | 9,30 | 10,72 | 12,00 | 13,22 | 14,40 | 15,48 | 16,46 | 17,44 | 18,36 | 19,18 |
| 21°C | 8,60 | 10,22 | 11,59 | 12,92 | 14,21 | 15,36 | 16,40 | 17,44 | 18,41 | 19,27 | 20,19 |
| 22°C | 9,54 | 11,16 | 12,52 | 13,89 | 15,19 | 16,27 | 17,41 | 18,42 | 19,39 | 20,28 | 21,22 |
| 23°C | 10,44 | 12,02 | 13,47 | 14,87 | 16,04 | 17,29 | 18,37 | 19,37 | 20,37 | 21,34 | 22,23 |
| 24°C | 11,34 | 12,93 | 14,44 | 15,73 | 17,06 | 18,21 | 19,22 | 20,33 | 21,37 | 22,32 | 23,18 |
| 25°C | 12,20 | 13,83 | 15,37 | 16,69 | 17,99 | 19,11 | 20,24 | 21,35 | 22,27 | 23,30 | 24,22 |
| 26°C | 13,15 | 14,84 | 16,26 | 17,67 | 18,90 | 20,09 | 21,29 | 22,32 | 23,32 | 24,31 | 25,16 |
| 27°C | 14,08 | 15,68 | 17,24 | 18,57 | 19,83 | 21,11 | 22,23 | 23,31 | 24,32 | 25,22 | 26,10 |
| 28°C | 14,96 | 16,61 | 18,14 | 19,38 | 20,86 | 22,07 | 23,18 | 24,28 | 25,25 | 26,20 | 27,18 |
| 29°C | 15,85 | 17,58 | 19,04 | 20,48 | 21,83 | 22,97 | 24,20 | 25,23 | 26,21 | 27,26 | 28,18 |
| 30°C | 16,79 | 18,44 | 19,96 | 21,44 | 23,71 | 23,94 | 25,11 | 26,10 | 27,21 | 28,19 | 29,09 |
| 32°C | 18,62 | 20,28 | 21,90 | 23,26 | 24,65 | 25,79 | 27,08 | 28,24 | 29,23 | 30,16 | 31,17 |
| 34°C | 20,42 | 22,19 | 23,77 | 25,19 | 26,54 | 27,85 | 28,94 | 30,09 | 31,19 | 32,13 | 33,11 |
| 36°C | 22,23 | 24,08 | 25,50 | 27,00 | 28,41 | 29,65 | 30,88 | 31,97 | 33,05 | 34,23 | 35,06 |
| 38°C | 23,97 | 25,74 | 27,44 | 28,87 | 30,31 | 31,62 | 32,78 | 33,96 | 35,01 | 36,05 | 37,03 |
| 40°C | 25,79 | 27,66 | 29,22 | 30,81 | 32,16 | 33,48 | 34,69 | 35,86 | 36,98 | 38,05 | 39,11 |
| 45°C | 30,29 | 32,17 | 33,86 | 35,38 | 36,85 | 38,24 | 39,54 | 40,74 | 41,87 | 42,97 | 44,03 |
| 50°C | 34,76 | 36,63 | 38,46 | 40,09 | 41,58 | 42,99 | 44,33 | 45,55 | 46,75 | 47,90 | 48,98 |
| The dew point table indicates at which surface temperatures condensation occurs. This is determined by the air temperature and relative humidity. Example: At an air temperature of 20°C and 55 % relative humidity, the dew point is at an object temperature of +10.7°C. The surface temperature should be 3°C above the dew point during application. | |||||||||||
| °C | 45 % | 50 % | 55 % | 60 % | 65 % | 70 % | 75 % | 80 % | 85 % | 90 % | 95 % |
| 2°C | -7.77 | -6.56 | -5.43 | -4.40 | -3.16 | -2.48 | -1.77 | -0.98 | -0.26 | 0,47 | 1,20 |
| 4°C | -6.11 | -4.88 | -3.69 | -2.61 | -1.79 | -0.88 | -0.09 | 0,78 | 1,62 | 2,44 | 3,20 |
| 6°C | -4.49 | -3.07 | -2.10 | -1.05 | -0.08 | 0,85 | 1,86 | 2,72 | 3,62 | 4,48 | 5,38 |
| 8°C | -2.69 | -1.61 | -0.44 | 0,67 | 1,80 | 2,83 | 3,82 | 4,77 | 5,66 | 6,48 | 7,32 |
| 10°C | -1.26 | 0,02 | 1,31 | 2,53 | 3,74 | 4,79 | 5,82 | 6,79 | 7,65 | 8,45 | 9,31 |
- ETAG 005: ETA-19/0108. Guideline for the European Technical Approval for liquid applied roof waterproofing kits
- General test certificates from construction authorities for waterproofing buildings indoors and outdoors as well as for use on surfaces inclined at up to 90°.
- DIN 18531 Waterproofing of roofs, balconies and walkways
- DIN 18532 Waterproofing of concrete areas trafficable by vehicles
- DIN 18533 Waterproofing of elements in contact with soil
- DIN 18535 Waterproofing of tanks and pools
Authoritative directive in Germany:
Building Regulation List A, Part 2, No. 2.52, unused roof surfaces. The minimum layer thickness of 1.8 mm according to abP must be strictly adhered to. In accordance with the Building Regulation List, for roofs with a pitch less than 2 % a minimum layer thickness of 2.0 mm must be adhered to. For processing Pro 1-component liquid plastic, it is also necessary to use WÜRTH non-woven membrane (110 g/m²)
Datasheets(X)
For waterproofing used/unused roofing, balconies, components in contact with the ground, tanks and windows as well as for sealing foundations and bases in areas where they are in contact with the ground, wells and under foreign surfaces. In combination with a 110g/m² fleece inlay, a standard-compliant seal is created.
25 kg containers with lower viscosity for easier application on large surfaces.
Stir material thoroughly with a stirrer before use. Before use, certain minimum adhesive strengths (concrete: 1.5 N/mm) must be proven on pre-treated test surfaces. The surface must be clean and dry (max. 6 % by weight, residual moisture) and free from grease and oil. During the coating work, the mineral surface must only be matt-damp; standing water must be avoided. The possibility of rear water saturation must be eliminated. Cement residues must be removed. Pre-treatment depends on the surface. Observe the surface table. The surface temperature must also be between 5 and 35 °C. The surface temperature must be 3 °C above the dew point. Observe the dew point table below. Mask the edge areas of the area to be waterproofed. Generously apply the material using a roller or brush (2 kg/m2). Then insert the waterproofing membrane into the first layer bubble-free. Make sure that the parts are completely soaked. Then apply a further fresh layer of liquid plastic (1 kg/m2). Check that no air bubbles are trapped inside the material. A minimum layer thickness of 2.1 mm must be ensured. With upturned edges, ensure a connection height above the surface of 15 cm. For waterproofing membrane overlaps, ensure that the sections overlap by 10 cm on extraneous material and by 5 cm with Pro 1C liquid plastic. For more information, please refer to the technical data sheet.
Chemical basis | Single component polyurethane |
Colour | Traffic grey B RAL 7043 |
Density | 1.5 g/cm³ |
Fully hardening/curing conditions | 20°C |
Suitable for further processing up to | 24 h |
May be walked on after max. | 2 d |
Able to withstand rain after | 60 min |
Conditions for ability to withstand rain | at 20°C |
May be walked on in following conditions | at 20°C and 50% relative humidity |
Further processing conditions | without other measures |
Min. processing temperature | 5 °C |
Max. processing temperature | 35 °C |
Max. temperature resistance | 80 °C |
Building material class | E - Normally inflammable |
Solvent-free | Yes |
Styrol-free | Yes |
Ultraviolet resistance | Very good |
Bitumen-free | Yes |
Resistance against | Aging (very good), UV radiation (very good), Weather (very good) |
Crack bridging | 5 mm |
Crack bridging conditions | for 2-mm layer thickness |
Application quantity in weight/area | 3 kg/m² |
Container | Bucket |
Weight of content | 14 kg |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 10°C to 30°C |
Sustainability | Pollutants / Emissions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!