1C flat roof seal fleece inlay, roll
1C fluid plastic fleece inlay, roll
FLCINLAY-FLEECE-26,25CMX50M
Art.-no. 0838892582
EAN 4053479161341
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For reinforcement and layer thickness check during the processing of the 1C flat roof seal Pro.
Material | Polyester fibre |
Coating weight per m² | 110 g |
Width | 26.25 cm |
Length | 50 m |
Colour | White |