Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1C flat roof seal fleece inlay, pipe

1C fluid plastic fleece inlay, pipe
FLCINLAY-FLEECE-DUCT-110MM

Art.-no. 0838892593
EAN 4053479162515
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
For processing the 1C flat roof seal Pro.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For reinforcement and layer thickness check during the processing of the 1C flat roof seal Pro.

Material

Polyester fibre

Suitable for pipe diameter

110 mm

Coating weight per m²

110 g

Width

40 cm

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information