Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1C assembly foam PURlogic® Premium

1C expanding foam PURLOGIC B1 premium
ASMBYFM-1C-PREMIUM-B1-750ML

Art.-no. 08921424

EAN 4062856028689

-,--
price per selected packing unit
| Individual prices for customers after login
1C assembly foam PURlogic® Premium

Art.-no. 08921424

-,--
price per selected packing unit
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Is a ready-to-use, single-component, self-expanding rigid polyurethane foam intended for use with an appropriate foam gun.
  • Low flammability between solid and mineral building materials and corresponds to building material class B1 according to DIN 4102, Part 1 when used in this application

  • Outstanding dimensional stability, i.e. no volume shrinkage and only minimal expansion once cured.

  • Excellent adhesion to almost all conventional building materials

  • Can be plastered over, painted over or covered after curing

  • Resistant to ageing, non-rotting, mould and decay-resistant

  • Resistant to a large number of solvents, paints, chemicals, oil and petrol

  • Better sound and heat insulation properties than mineral wool, cork and fibreglass

  • Fine-celled and uniform foam structure

  • Silicone and solvent-free


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice
  • Meets RAL requirements for middle layer insulation

  • Hardened polyurethane foam should be protected against UV exposure by painting over or sealing (e.g. silicone, polyurethane, acrylic or hybrid polymer) or by covering.

  • Porous and absorbent surfaces such as gypsum and aerated concrete should be primed.

  • The PURlogic Premium 1-component gun foam can be used with the foam gun PURlogic Xpress, art. no. 08911524, and PURlogic PREMIUMpress, art. no. 0891 152 600. Other guns are not compatible.

  • The foam cans must be stored upright to prevent the spray valves from becoming clogged with glue. Use the opened can within a short period.

EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Single-component gun foam Purlogic® Premium is a low flammability B1 foam with the highest yield. Ideal for high-quality and safe insulation, filling and insulation of window connections, window sill connections, wall connections and cavities, such as between insulation boards, roof extensions, roller shutter boxes and in equipment manufacturing and metal construction. For insulating window sills, window frames as well as in refrigerated trucks and walk-in refrigeration construction.

Instructions

Protect the surfaces adjacent to the working area against contamination before starting work. Ensure elements that can become deformed such as window sills and door frames are sufficiently secure. Shake can vigorously 30 times before use. Screw the can all the way into the gun can support - do not screw too far or tilt. Foam continues to expand after application. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Immediately remove splashes of foam with PURlogic Clean, art. no. 0892160. Thoroughly clean the gun and valve after use. Always leave the open can screwed onto the gun.

Chemical basis

Diphenylmethane

Colour

Light blue

Density

12 kg/m³

Density conditions

at 20°C

Smell/fragrance

Characteristic

Moulded density

12 kg/m³

Conditions for moulded density

at 20°C and 60% relative humidity

Cell structure

Medium - fine

Tack-free after

7 min

Conditions for being tack-free

at 20°C and 65% humidity

Can be cut after

40 min

Conditions for ability to cut

at 20°C and 65% relative humidity at 30-mm adhesive line

Full resilience

12 h

Min. processing temperature

-5 °C

Min. ambient processing temperature

-5 °C

Min. surface processing temperature

-5 °C

Min. processing temperature for can

5 °C

Max. processing temperature for can

40 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

120 °C

Heat conductance λ

0.0371 W/(m*K)

Heat conductance λ conditions

at 20°C

Longitudinal compressive strength

0.3 N/mm

Yield (volume) approx.

55 l

Conditions for yield

Foam yield (free foaming)

Contents

750 ml

Container

Can

Weight of content

750 g

Building material class

B1 - Of low flammability

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C and 65% relative humidity

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
1C foam gun PURlogic® Xpress

FMGUN-1C-(PURLOGIC-XPRESS)-PLA

For professional application of 1-component gun foams
x 1 pcs
PURlogic® Premiumpress 1-C foam gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 3
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 4
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 1
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 3
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 1
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 2
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information