1C assembly foam PURlogic® Easy
1C assembly foam PURLOGIC EASY
ASMBYFM-1C-PURLOGIC-EASY-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Up to 30 litres of foam from one easy-to-use and handy slim can.
- Can also be applied at surface and ambient temperatures down to -5°C
- Fine-celled and uniform foam structure
- High degree of emptying
- Resistant to ageing
Tested product characteristics
- General test certificate from construction authorities: Complies with building material class B2 in accordance with DIN 4102, Part 1
- Joint sound insulation: Reduces noise emissions in accordance with EN ISO 717-1
- Heating insulation properties in accordance with EN 12667
- Air permeability: Prevents draughts, tested in accordance with DIN EN 1026
- Water vapour permeability: Tested in accordance with DIN EN ISO 12572
- Energy saving according to German Energy Saving Ordinance (EnEV): Heating cost savings of 9% compared to caulking materials, based on DIN 18055/EN 204.
Meets RAL requirements for middle layer insulation.
Adheres to surfaces such as concrete, marble, stone, hard PVC, metal and wood with the exception of PE, silicone, PTFE, grease and similar surfaces. Primer should be applied to porous and absorbent surfaces.
| Technical overview table for Purlogic® PU foams and spray cork | |||||||||||||||||
| Technical features | Main area of application | ||||||||||||||||
| Würth product Art. no. | Yield free-foaming up to … | Adhesive-free at +20°C from … min | Can be cut from … min | Can be spread from … min (curing) | Can be processed (substrate/environment) from … °C | Can be processed (can temperature) from … °C | UV-resistant | Building material class in accordance with DIN 4102 | Thermal sealing between window frame and wall | Sound insulation for window joints | Sound insulation in door frames | Fixing and filling of door frames | Filling, sealing and insulating cavities | Sealing and filling of connection joints for roof elements | Filling openings for piping | Setting of bath and shower trays | Bonding stairs |
| PURLOGIC® TOP 0892 142 0892 142 1 | 40 l | 7 | 40 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Flex 0892 142 8 | 18 l | 6 | 20 | - | - 15 | 0 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®EASY 0892 143 | 30 l | 7 | 12 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®FAST 0892 144 | 10 l | 7 | 15 | 60 | +10 | +10 | No | B2 | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | O |
| PURLOGIC® SPRINT 0892 146 | 4.3 l | 3 | 9 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | ⎷ |
| PURLOGIC®Turbo 0892 147 | 5.5 l | 1,5 | +5 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | O |
| Dispersion spray cork 0892 140 | 500 ml | x | x | - | +5 | +5 | Yes | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | O | O | O |
| PURLOGIC®Premium 0892 142 4 | 50 l | 7 | 40 | - | -5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Easywhite 0892 143 300 | 25 l | 15 | 60 | - | +5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| O = not suitable ⎷ = suitable | |||||||||||||||||
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
High-quality and secure insulating and filling of cavities, such as pipe ducts, joints, wall joints and wall openings. Adheres to surfaces such as concrete, marble, stone, hard PVC, metal and wood with the exception of PE, silicone, PTFE, grease and similar surfaces. Ice blue foam colour provides visual confirmation of installation.
Shake can vigorously 20 times before use. Screw the angled adapter onto the can valve. Caution: do not overturn. When applying, hold the can with the valve downwards. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Fill foam into larger cavities in several layers; moisten each layer. Foam continues to expand after application. Immediately remove fresh foam splashes with PURLOGIC Clean, art. no. 0892 160 and foam residue already hardened with PURLOGIC foam cleaner.
Chemical basis | Single component polyurethane |
Colour | Ice blue |
Smell/fragrance | Characteristic |
Moulded density | 16 kg/m³ |
Conditions for moulded density | in accordance with DIN EN ISO 845 (average) |
Cell structure | Medium - fine |
Cell structure conditions | tested in accordance with Würth test methods |
Tack-free after | 9 min |
Conditions for being tack-free | tested in accordance with Würth test methods |
Can be cut after | 15 min |
Conditions for ability to cut | tested in accordance with Würth test methods |
Full resilience | 12 h |
Conditions for full resilience | at 20°C and 50% relative humidity |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Min. ambient processing temperature | -5 °C |
Min. surface processing temperature | -5 °C |
Min. processing temperature for can | 5 °C |
Max. processing temperature for can | 25 °C |
Min./max. temperature resistance | -40 to 80 °C |
Heat conductance λ | 0.038 W/(m*K) |
Heat conductance λ conditions | in accordance with DIN 52612 |
Water absorption (%) | 0.3 Vol-% |
Water absorption conditions | in accordance with DIN 53433 |
Compression strength | 1.9 N/cm² |
Compression strength conditions | based on DIN 53421, at 10% compression |
Min. combined tension and shear resistance | 3.2 N/cm² |
Conditions for combined tension and shear resistance | in accordance with DIN 53427 |
Min. tensile strength | 6.9 N/cm² |
Conditions for tensile strength | based on DIN 53430 |
Elongation at break | 20.5 % |
Elongation at break conditions | based on DIN 53430 |
Yield (volume) approx. | 30 l |
Conditions for yield | at 20°C |
Contents | 500 ml |
Container | Can |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102 |
CFC (fuel gas) free | Yes |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 20°C |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!