Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1A assembly cleaner

Assembly cleaner 1A
ASMBYCLNR-1A-60LTR

Art.-no. 0890106560
EAN 4047376235533

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Highly active and safe assembly and parts cleaner

Increased application safety with consistent performance


TÜV-tested explosion and fire behaviour according to test method no. PPP 53285:2006.



Good cleaning performance


  • Brake dust, grease and other dirt are removed quickly and reliably.

  • Product flashes off quickly with no residue


Significantly reduces the risk potential in the workplace


  • Significantly reduced explosion risk in comparison with conventional products

  • Minimised fire risk

  • Spray can contains non-flammable propellant

  • AOX and aromatic compound-free


Silicone-free

Notice

Do not spray on hot parts. Check compatibility with plastic and rubber parts and painted surfaces on an invisible area prior to application.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Specially developed parts cleaner for safe cleaning of brake dust, grease, rust and other dirt. For cleaning disc and drum brakes, engine systems, tools of all kinds, assemblies, clutch parts and for other maintenance, repair and assembly work.

Contents

60 l

Smell/fragrance

Solvent-like

Colour

Colourless

Chemical basis

2-propanol, white spirit, ketone

Density/conditions

0.75 g/cm³ / at 20°C

Min. flashing point

-26 °C

Acetone-free

No

Silicone-free

Yes

AOX-free

Yes

VOC-free

No

Shelf life from production/conditions

24 Month / at room temperature

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap With 3/4 inch connection for 60 l metal drums

TAP-(F.METBARL-60LTR)-PLA

x 1 pcs
REFILLO®mat filling can

CAN -F.REFILLOMAT-(ASMBYCLNR-1A)-400ML

REFILLOMAT
The safe and economical system for automatically refilling spray cans with active ingredients and compressed air
x 1 pcs
Product-specific pressure sprayer, unfilled

PMPSPRBTL-1A-CLEANER-EMPTY-1LTR

Refillable empty pump spray bottle for easy application of products from canisters or drums
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 3
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information