18 V M-CUBE W-CONNECT powerpack 3 pieces
Powerpack M-CUBE 18 V W-CONNECT
POWERPACK 18 V M-CUBE W-CONNECT
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two powerful and robust rechargeable batteries with a charger
- Low weight, high performance and optimal heat dissipation
- Long service life and optimal performance utilisation
- Intelligent battery management with continuous single-cell monitoring
- The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces
- LED state-of-charge indicator for continuous monitoring of battery capacity
- Compatible with all 18 V M-CUBE cordless system products
- W-CONNECT compatible: The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
BTRYPCK-(18V/5,0AH-(M-CUBE)-W-CONNECT)
MASTER M-CUBE ZUBEHÖRJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units