18 V M-CUBE W-CONNECT Li-ion rechargeable battery
Battery pack Li-Ion 18 V M-CUBE W-CONNECT
BTRYPCK-(18V/5,0AH-(M-CUBE)-W-CONNECT)
MASTER M-CUBE ZUBEHÖR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT rechargeable battery enable optimum heat dissipation, which guarantees a long service life and optimum power utilisation in high-performance applications
- This advanced design is complemented by the use of modern, powerful and robust lithium-ion cells to enable better working
- The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the rechargeable battery from overheating and shocks
- The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces
- Improved handling: The optimised locking element makes it easier to insert or pull-out the rechargeable battery from the power tool
- Improved user-friendliness and more efficient use of the rechargeable battery because of the clear charge level indicator
- The 18 V M-CUBE W-CONNECT rechargeable battery is compatible with all M-CUBE 18 V cordless power tools
W-CONNECT-compatible
The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management.
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 18 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Weight of rechargeable battery/battery | 700 g |
Suitable chargers | ALG 18/4 BASIC |
Number of rechargeable batteries/batteries | 1 PCS |
RoHS-compliant | Yes |
Service component | Battery for machine |
Number of pieces | 1 PCS |
Number of batteries/battery capacity | 1 x 5 Ah |
Product weight (per item) | 736 g |
Sustainability | Resources |
With single cell monitoring | No |
Suitable machines | M-CUBE 18 Volt |
Type of rechargeable battery/battery | Li-lon |