Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

18 V M-CUBE 8 AH W-CONNECT powerpack 3 pieces

Battery pack Li-ion 18 V M-CUBE W-CONNECT set 3pcs
POWERPACK-18V-M-CUBE-8AH-W-CONNECT-SET

Art.-no. 0988046987

EAN 4068362169564

-,--
price per selected packing unit
| Individual prices for customers after login
18 V M-CUBE 8 AH W-CONNECT powerpack 3 pieces

Art.-no. 0988046987

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of 2x 18 V M-CUBE W-CONNECT Li-ion battery packs and ALG 18 V M-CUBE charger

Practical bundle consisting of compact, powerful and long-lasting 18 V Li-ion battery packs for professional and universal use as well as a matching charger


  • 2 powerful and robust battery packs with a charger

  • Low weight, high performance and optimal heat dissipation

  • Long service life and optimum performance utilisation

  • Intelligent battery management with continuous single cell monitoring

  • The robust housing with soft components protects the battery pack from being damaged if dropped and minimises the risk of scratching delicate surfaces

  • LED state-of-charge indicator for continuous monitoring of battery capacity

  • Compatible with all 18 V M-CUBE cordless system products


W-CONNECT compatible


  • The M-CUBE W-CONNECT battery pack has a connection for a Bluetooth® module, which in future will network the devices for easier resource management

3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V

Number of batteries/battery capacity

2 x 8 Ah

18 V M-CUBE 8 AH W-CONNECT powerpack 3 pieces including:
2 x
18 V/8 Ah M-CUBE W-CONNECT Li-ion battery pack

BTRYPCK-18V/8.0AH-(M-CUBE)-(W-CONNECT)

Description: The most powerful and long-lasting battery pack in the M-CUBE family. The compact, powerful and durable 18 V Li-ion battery pack is ideal for professional and universal use.
Quantity: 2 x
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/12)

Description: The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information