16° circular magazine nail, type Mini With ring shank. Plain stainless steel
Stainless steel, ring-shaped shank, small
NL-RDMG-MINI-RINGSHFT-1.4301-2.1X45
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 45 mm |
Head diameter (dk) | 5 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Design | Grooved |
Number per pallet | 470400 PCS |
Datasheets (0)
Certificates/
Documents