16° circular collated nails, type Mini with smooth shank
Steel plain, smooth shank, mini 16°
NL-RDMG-MINI-SMOTHSHANK-2,1X50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 50 mm |
Head diameter (dk) | 5 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 352800 PCS |
Datasheets (0)
Certificates/
Documents