16° circular collated nail with smooth shank
Steel zinc plated with smooth shank
RDMGNL-(SMOTH-SHFT)-(A4K)-2,8X65
Art.-no. 0481694065
EAN 4053479570730
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DCN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.6 mm |
Material | Steel |
Surface | Zinc plated |
Design | Smooth |
Number per pallet | 90000 PCS |
RoHS-compliant | Yes |