16° circular collated nail with smooth shank
Steel plain smooth shank 16°
RDMGNL-(SMOTH-SHFT)-3,1X90
Art.-no. 0481693190
EAN 4045989595129
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter (dk) | 7.1 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 56700 PCS |
RoHS-compliant | Yes |