16° circular collated nail with ring-shaped shank
Steel zinc plated with ring-shaped shank
RDMGNL-(RG-SHFT)-(A4K)-3,1X90
Art.-no. 048159190
EAN 4053479570624
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DCN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 90 mm |
Head diameter (dk) | 7.1 mm |
Material | Steel |
Surface | Zinc plated |
Design | Grooved |
Number per pallet | 56700 PCS |