16° circular collated nail with helical shank
Steel plain helical shank 16°
RDMGNL-(SCR-SHFT)-3,1X80
Art.-no. 048159038
EAN 4053479570570
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Datasheets(X)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 80 mm |
Head diameter (dk) | 7.1 mm |
Material | Steel |
Surface | Plain |
Design | Threaded to head |
Number per pallet | 81000 PCS |
RoHS-compliant | Yes |