Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

16° circular collated nail With smooth shank

Steel zinc plated with smooth shank
NL-RDMG-(SMOTH-SHFT)-(A4K)-3,1X90

Art.-no. 0481694090
EAN 4053479570754
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
With smooth shank. Galvanised steel, blue passivated (A2K)

Suitable for DCN 4590, art. no. 0703 558 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, fixing wall elements, panelling, pallet construction, box construction, fencing, prefab construction

Nominal diameter (d1)

3.1 mm

Length (l1)

90 mm

Head diameter (dk)

7.1 mm

Material

Steel

Surface

Zinc plated

Design

Smooth

Number per pallet

56700 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information