Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

16° circular collated nail With smooth shank

Steel plain smooth shank 16°
NL-RDMG-(SMOTH-SHFT)-2,8X60

Art.-no. 0481692860
EAN 4053479570693
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
Plain steel

Suitable for DSN 4590, art. no. 0703 558 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction

Nominal diameter (d1)

2.8 mm

Length (l1)

60 mm

Head diameter (dk)

6.6 mm

Material

Steel

Surface

Plain

Design

Smooth

Number per pallet

105000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information