16° circular collated nail With smooth shank
Steel plain smooth shank 16°
NL-RDMG-(SMOTH-SHFT)-2,5X65
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Suitable for DSN 4590, art. no. 0703 558 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Interior design, fixing wall elements, cladding, palette construction, box construction, fencing, prefab construction
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 65 mm |
Head diameter (dk) | 6.3 mm |
Material | Steel |
Surface | Plain |
Design | Smooth |
Number per pallet | 100800 PCS |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (1)